Beli socket rj45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Antistatic Wrist Strap (Gelang Anti Statis)Deskripsi:A wrist strap with a grand cord that can be used for a long and wide range. The ground cord reliably escapes static electricity. The rubber band is a rubber band type with conductive fiber, and it can be used by adjusting the length even for thicker arm. Static electricity elimination at semiconductor factory, laboratoryatribut:
- Specification: 1M ohm resistor built-in ground code, banana plug, alligator clip
- Size: (Band) 2x20cm
- Cord Length (m): The state before 0.23 to state 3.0 / stretch that extended
- Code: Yes
- Package Weight (g): 40
- Legrand RJ45 Socket Arteoratribut:
- Storage Temperature (°C): -40-70
- Operating/Setting Temperature (°C): -40-70
- IP Protection: IP20
- Halogen Free: Yes
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Diatrend Rj-45 Socket with Dustproof and Waterproof Panel Protective CapDeskripsi:Dustproof/waterproof panel mounting RJ-45 socket (with protective cap)atribut:
- Protection Class: IP65 compliant
- Operating Temperature (°C): -20~70
- Storage Temperature (°C): -30~80
- Connector: RJ-45 female ⇔ RJ-45 female
- Operating Humidity (%RH): 5 to 90, non-condensing
- Storage Humidity (%): 5 to 90 RH, non-condensing
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- monotaro Antistatic Wrist StrapDeskripsi:Protect the board from static electricity.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Ground Wire Length (m): (Practical) About 1.5
- Current Limiting Resistor Value: 1 MΩ (± 5%)
- Band size (width x length) (cm): 2 x about 19 (around one circumference, with elasticity)
- Weight (g): 30
- Band Width (mm): 20
- Code: Yes
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- ERSES Wrist Strap ESDatribut:
- Color: Blue
- Non Brand Stainless Steel Siku SUS304atribut:
- Length (m): 6
- Grade: SUS304
- Material: Stainless Steel
Daftar Harga socket rj45 Terbaru October 2026
| monotaro Antistatic Wrist Strap (Gelang Anti Statis) | Rp149.900 |
| Legrand RJ45 Socket Arteor | Rp969.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| Shk Siku Rak | Rp8.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| Diatrend Rj-45 Socket with Dustproof and Waterproof Panel Protective Cap | Rp489.900 |
| Custom Anti-Static Wrist Strap | Rp159.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.799.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
| Non Brand Besi Siku L | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101570471-1.jpg)

/q5P106564941-1.jpg)

/mgP103242808-1.jpg)


/moP103502816-1.jpg)
%20Tipe%20AW/3aP105178118-1.jpg)

/h1P103242613-1.jpg)


/f1P104821541-1.jpg)


/P102943733-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)